Beli mitre saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.699.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Accessories- 1 x circular saw blade, Expert for Wood, 254 x 2.5/1.8 x 25.4 mm, 40 (2 608 643 001)- Dust bag (1 619 PB6 246)- Supporting box (1 619 PB9 050)
    atribut:
    • Saw Blade Diameter (mm): 254
    • Saw Blade Bore Diameter (mm): 25
    • Rated Input Power (W): 1750
    • Cutting Capacity (mm): 90 x 130 (at 0°)
    • Bevel Setting (°L/ °R): 45/0
    • Cutting Capacity Bevel (mm): 60 x 130 (at 45°)
    • Cutting Capacity Mitre (mm): 90 x 91 (at 45°)
    • K3L License: Yes
    • Mitre Setting (°L/°R): 47/52
    • No Load Speed (rpm): 0 - 5000
    • Noise Level: The A-rated noise level of the power tool is typically as follows: Sound pressure level 97 dB(A); Sound power level 109 dB(A). Uncertainty K= 3 dB.
    • Tool Dimensions (WxLxH) (mm): 477x559x567
  2. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
  3. MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai)
    Mulai

    Rp37.999.900

    MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai)
    atribut:
    • Blade Diameter (mm): 254
    • Bore Size (mm): 30
    • Max. Cutting Capacity 90° mitre (mm): 90° Bevel :289.3x91.2, 45° Bevel : 289.3x51.3
    • Max. Cutting Capacity 45° mitre (mm): 90° Bevel : 205.23x91.2, 45° Bevel : 205.23x51.3
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • No-load Sped (m/minute): 4000
  4. DEWALT Slide Miter Saw
    Mulai

    Rp15.999.900

  5. Mesin HL Miter Saw
    Mulai

    Rp1.799.900

    Mesin HL Miter Saw
    atribut:
    • Blade Diameter (mm): 255
    • Rated Input Power (W): 1500
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 6000
  6. Mesin HL Miter Saw Non Sliding
    Mulai

    Rp949.900

    Mesin HL Miter Saw Non Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Rated Power (W): 850
    • Blade Diameter (mm): 185
    • Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
    • No Load Speed (rpm): 5000
  7. RYU Mitter Saw (Mesin Gergaji Bundar)
    Mulai

    Rp1.199.900

    RYU Mitter Saw (Mesin Gergaji Bundar)
    atribut:
    • Size (inch): 7
    • Power (W): 900
    • Voltage (V): 220-240
    • Blade Size (mm): 180
    • No Load Speed (rpm): 5800
  8. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  9. STANLEY Back Saw (Gergaji Kayu)
    Mulai

    Rp139.900

    STANLEY Back Saw (Gergaji Kayu)
    Deskripsi:
    Back saw with great control when starting a cut.
    atribut:
    • Size (inch): 14
  10. Makita Slide Compound Miter Saw
    Mulai

    Rp18.999.900

    Makita Slide Compound Miter Saw
    atribut:
    • Continuous Rating Input (W): 1510
    • Blade Diameter (mm): 260(10-1/4\")
    • Bevel Angle: 48° L / 48° R
    • Miter Angle: 60° L / 60° R
    • Max Cutting Capacity 90°/90° (mm): 68 x 310
    • (Bevel/Miter) 90°/45°LR (mm): 68 x 218
    • (Bevel/Miter) 90°/45°LR(mm): 91 x 197 (3-5/8\" x 7-3/4\")
    • (Bevel/Miter) 90°/90° (mm): 91 x 279 (3-5/8\" x 11\")
    • Dimensions (L x W x H) (mm): 805x644x660 (31-3/4\"x25-3/8\"x26\")
    • Net Weight (kg): 26.3 (57.9 lbs.) / 26.1 (57.6 lbs.)
    • No Load Speed (rpm): 3200
    • Sound Level (dBA): 101
    • Sound Pressure Level (dBA): 91
    • Vibration Level (m/s²): 2.5 or less
  11. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  12. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  13. DEWALT Miter Saw
    Mulai

    Rp5.299.900

  14. Makita Miter Saw
    Mulai

    Rp4.499.900

    Makita Miter Saw
    atribut:
    • Continuous Rating Input (W): 1500
    • Blade Diameter (inch): 90°: 75x130; 45°: 75x90
    • Capacity (mm): 90°: 75x130; 45°: 75x90
    • No Load Speed (rpm): 4200
  15. BDS Fully Automatic Beveling Machine
    Mulai

    Rp249.999.900

    BDS Fully Automatic Beveling Machine
    Deskripsi:
    AutoCUT 500Fully Automatic BevelingAutoCUT 500 Automatic Plate Beveling Machine for Weld Preparation: Simple And Secure Handling With Guide Rails On Both Sides. Chamfer Width 30 mm. Made in Germany.Fast And Easy Preparation Of Weld Seams. Continuously Adjustable Angle (15° To 60°) & Land Width Up To 1-3/16" On Plate Up To 1.5" Thick. Robust Design, Single Operator Control, And Easy Handling.Automatic Feed On Plate Without The Need For A Cart Or Stand. Ideal For Use On Steel, Aluminum And Nonferrous Metals. Offers High-Quality Performance That Allows For Superior Weld Connections. Unit Propels Itself On The Plate - Both Forward And Backward - Without The Need For A Cart Or Stand.Plate Beveling With Automated and Continually Adjustable Speed Rate: Fast, Flexible And Variable Milling Angle Adjustment. The Guide Rails Make Handling The AutoCUT 500 Automatic Plate Beveling Machine Especially Simple And Secure.The Milling Angle Can Be Continuously Adjusted From 15 To 60 Degrees. Advantages Of The BDS AutoCUT 500 Automatic Beveling Machine. Easy, Safe Handling.No Restrictions Of The Working Length. Work Without Carriage, i.e., Independent Of Floor Conditions. Cutting Up To A Plate Thickness Of 40 mm.This BDS Machine Is Perfectly Suited For Straightforward And Quick Weld Preparation or Beveling Plates. The Automatic Plate Beveling Machine System Is Characterized By Easy Handling And Evenly Milled Sides For A Perfect Weld.The manual feed beveling machine is available as model number SKF 25
    atribut:
    • Voltage (V): 380
    • Feed: Automatic and smoothly adjustable
    • Chamfer Width (mm): Max. 30
    • Angle Adjustment (°): 15-60 continuous (or) Seamless
    • Carbide Reversible Disc (Insert): SHM 400
    • Milling Cutter: ZFR 500
    • Motor Output Power (W): 1100
    • Speed (rpm): 2750
  16. DEWALT Circular Saw Blade
    Mulai

    Rp179.900

    DEWALT Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
  17. NRT-PRO Miter Saw+Sliding
    Mulai

    Rp1.799.900

    NRT-PRO Miter Saw+Sliding
    atribut:
    • Size (inch): 7
    • Power (W): 1200.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Revolution Per Minute (rpm): 4500
  18. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga mitre saw Terbaru October 2026
BOSCH Mitre Saw Machine (Gergaji Mesin)Rp6.699.900
Mesin HL Miter Saw SlidingRp1.499.900
MILWAUKEE Cordless Mitre Saw Dual Bevel Sliding Compound (Mesin Gergaji Miter Baterai)Rp37.999.900
DEWALT Slide Miter SawRp15.999.900
Mesin HL Miter SawRp1.799.900
Wipro Mitre Saw MachineRp1.899.900
Mesin HL Miter Saw Non SlidingRp949.900
RYU Mitter Saw (Mesin Gergaji Bundar)Rp1.199.900
DEWALT Compound Miter SawRp9.999.900
STANLEY Back Saw (Gergaji Kayu)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)